Shop All Folding & Pocket Knives
Sog
Folding Knife, Clip Point, Satin, 3-3/16 In
Mfr # SJ31-CP
Zoro # G4437833
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SlimJim
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # SJ31-CP
- Zoro # G4437833
- UPC # 729857997126
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Length Open | 7 7/16 in |
Closed Length | 4 1/4 in |
Overall Length | 7 1/2 in |
Description
If you are looking for a high-quality, easy to use knife, the SOG SJ31-CP Folding Knife is what you need. The 3 3/16 in. clip point blade is made of AUS-8 stainless steel with a satin finish and has an Rc. 56-58 hardness rating. Featuring the SOG Assisted Technology, this slim folding knife opens quickly and easily with just one hand. The ultra thin handle design makes it comfortable to hold and carry around. You will love using the SOG SJ31-CP Folding Knife for your next outdoor adventure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- HHIP 1 X 3/4" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1001)
- CURRENT TOOLS Small Tray-Type Sheave / 12" long (951TR)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- SOG Utility Knife, Straight, 3-3/4" Blade L (11-12-05-41)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- MILWAUKEE TOOL FASTBACK Hawkbill Folding Knife (48-22-1525)
- Sog Knives, Cutters & Snips