Shop All Folding & Pocket Knives
This Product is Discontinued
Sog
Folding Knife, Clip Point, Black, 4-3/16 In (Discontinued)
Mfr # SJ52-CP
Zoro # G4437797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type SlimJim XL
- Number of Blades 1
- Blade Edge Straight
- Blade Type Clip Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # SJ52-CP
- Zoro # G4437797
- UPC # 729857997119
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 3/16 in |
Length Open | 9 3/8 in |
Closed Length | 5 3/16 in |
Overall Length | 9 1/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 4 1/4 in, Blade Material Steel, Blade Type Clip Point, Closed Length 5 1/4 in, Features Stands Out By Virtue of Simplicity and Minimalism, Handle Color Silver, Handle Material Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.