Shop All Folding & Pocket Knives
This Product is Discontinued
Sog
Flash(TM) II Folding Knife, Satin (Discontinued)
Mfr # FSA98-CP
Zoro # G1080633
This Product is Discontinued
Key Features
- Type Folding Blade
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # FSA98-CP
- Zoro # G1080633
- UPC # 729857994248
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 4 1/2 in |
Length Open | 8 in |
Details
Type | Folding Blade |
Item | Flash(TM) II Knife |
Number of Blades | 1 |
Blade Edge | Partially Serrated |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Locking Blade | Sliding Lock |
Handle Color | Black |
Belt Clip | Yes |
Includes | Reversible Bayonet Pocket Clip |
One-Hand Operation | Yes |
Handle Material | Plastic |
Features | Propels Blade Out Once Operator Has Initiated the One-handed Opening Action |
Blade Edge Type | Serrated |
One-Handed Operation | Yes |
Includes Pocket Clip | Yes |
Lock Type | Slide Lock |
Series | Flash II |
Number of Blades Included | 1 |
Description
Flash(TM) II Knife, Blade Edge Type Serrated, Blade Finish Satin, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/2 in, Features Propels Blade Out Once Operator Has Initiated the One-handed Opening Action, Handle Color Black, Handle Material Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.