Shop All Utility Knives
Sog
Fixed Blade, Ace, Straight, 3.8" Blade Clip Point, 8.6" L
Mfr # ACE1001-CP
Zoro # G6517128
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Fixed Blade
- Handle Type Textured
- Handle Material Rubber
- Blade Type Clip Point
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sog
- MFR # ACE1001-CP
- Zoro # G6517128
- UPC # 729857007955
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 8.6" |
Details
Blade Operation | Fixed Blade |
Handle Type | Textured |
Handle Material | Rubber |
Blade Type | Clip Point |
Application | General Purpose |
Item | Fixed Blade,Ace,Straight,3.8" Blade |
Blade Material | 7CR17MOV |
Description
Fixed Blade,Ace,Straight,3.8 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM35)
- DRILL AMERICA #2 Carbon Steel Screw Extractor (DEWEZ2)
- POWERBUILT 11" 90-Degree Long Reach Pliers (640862)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (QBA-375)
- HOMEWARDBOUND 6 in. Boning knife (HO2207212)
- LENOX Utility Knife, LOCKING TRADESMAN UTILITY KNIFE (LEN10771)
- JAMESON Hawkbill Cable Splicer Knife, Orange Han (32-70-O)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- OLFA Utility Knife Utility, 6 1/2 in L (NOL-1/BB)
- Sog Knives, Cutters & Snips