Shop All Tool Sharpeners
Sog
Countertop Knife Sharpener
Mfr # SH-02
Zoro # G1714842
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 3
- Features Pull Knives Through for Razor Sharp Edge;Suction Cup on Bottom for Holding in Place
- Overall Width (In.) 2-1/2
- Application Knife Sharpening
- Overall Depth (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # SH-02
- Zoro # G1714842
- UPC # 729857992466
- Country of Origin Taiwan, Province of China
- Category Tool Sharpeners
Dimensions
Overall Height (In.) | 3 |
Overall Width (In.) | 2-1/2 |
Overall Depth (In.) | 2-1/2 |
Overall Width | 2.5 in |
Overall Height | 3 in |
Overall Length | 2.5 in |
Details
Features | Pull Knives Through for Razor Sharp Edge;Suction Cup on Bottom for Holding in Place |
Item | Knife Sharpener |
Application | Knife Sharpening |
For Use With | All SOG Knives |
Description
Knife Sharpener, Voltage -, Phase -, Overall Height 3 in, Overall Width 2.5 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2867-20, 48-11-1880)
- HHIP 0.375-1.375" Internal Dial Caliper Gage (4400-0801)
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, SAE, 6 pcs (49-66-7035)
- DRILL AMERICA 7/8"-9 Carbon Steel Plug Hand Tap (DWTP7/8-9)
- PRIME EDGE Knife Sharpening System, Dry, HP 1/6 (HE1-110V1P60HZ)
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- SMITHS Edgework-Site Utility Blade Sharpener (51215)
- MAKITA Blade Sharpener (98202)
- EXCEL BLADES Ball Tip Burnisher Stylus, Embossing Stylus Hobby Tool - 1/16", 12pk (30601)
- CHEFS CHOICE 2000 Replacement Sharpening Module (2050)
- SMITHS Knife & Scissor Sharpener (50933)
- Sog Tool Sharpeners