Shop All Axes, Hatchets, & Splitting Wedges
Sog
Camp Axe, 3-1/8" Blade L, 13"Handle L
Mfr # CH1001-CP
Zoro # G502485746
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass Reinforced Nylon
- Handle Length 13 in
- Overall Length 11 1/2 in
- Head Material Stainless Steel
- Features lightweight, heavy-duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sog
- MFR # CH1001-CP
- Zoro # G502485746
- UPC # 729857006361
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 13 in |
Overall Length | 11 1/2 in |
Cutting Edge Length | 3 in |
Blade Length | 3 1/8 in |
Blade Width | 3 1/8 in |
Description
Camp Axe, Axe Type Camp Axe, Blade Edge Type Smooth, Blade Finish Satin Polished, Blade Length 3 1/8 in, Blade Material Stainless Steel, Blade Width 3 1/8 in, Cutting Edge Length 3 in, Grip Material Nylon, Grip Type Ergonomic, Handle Color Black, Handle Length 13 in, Handle Material Glass Reinforced Nylon, Handle Style Stainles Steel+AP12:AQ12, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (4LXN2)
- RIDGID Ridgid 632-29973 Stainless Cutter Wheel (632-29973)
- GENERAL WIRE SPRING General Wire DHBG Down Head Boring Gimlet, Steel (DHBG)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- SOG Throwing Hawks, Nylon Sheath, PK3 (TH1001-CP)
- TRUPER DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (TR575152)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- LOGRITE TOOLS LogRite Hookaroons (HR030)
- COLLINS AXE 3.5 lb Single Bit Axe 35 in. Wood Handle (32731)
- AMES Ames Axe Eye Woodchopper Maul Replacement Handle 2002900 (32816204921)
- LINK HANDLES HANDLE AXE 2 BIT 28"" (64945)
- Sog Axes, Hatchets, & Splitting Wedges