Shop All Back Braces
Softspot
Seat Cushion, 15-1/2wx10dx3h, Black
Mfr # 7152BL
Zoro # G5800969
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon; Plastic; Therasoft®
- Width 15.5"
- Height 3"
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Softspot
- MFR # 7152BL
- Zoro # G5800969
- Country of Origin China
- Category Back Braces
Dimensions
Width | 15.5" |
Height | 3" |
Depth | 10" |
Details
Item | Seat Cushion,15-1/2wX10dX3h,Black |
Color | Black |
Material | Nylon; Plastic; Therasoft® |
Weight | 1.61 lbs |
Description
Seat Cushion,15-1/2wX10dX3h,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- TOP DOG Die Cut Apron, 50", 6 mil, Green (80022)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Medium, Black (EGO11093)
- CORDOVA Large Black Support Belt (SB-L)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- CONDOR Back Support, Xxl, Black (3AR75)
- PARTNERS BRAND Lumbar Pad, Medium, Gray, 1/Each (BSB104M)
- INFRAREDCARE Infraredcare 82001-3 Rigid Cervical Collar - Small (82001-3)
- 2W INTERNATIONAL Elastic Back Support Belt, Medium, Black (BSB3400 M)
- Softspot Ergonomics