Shop All Mouse Pads & Wrist Rests
Softspot
Keyboard Pad, Wrist Rest, Black
Mfr # 90208
Zoro # G5388260
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Material Therasoft®
- Width 18"
- Height 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softspot
- MFR # 90208
- Zoro # G5388260
- UPC # 781386902088
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 18" |
Height | 1.25" |
Depth | 3.5" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Nonskid |
Color | Black |
Material | Therasoft® |
Standards | GREENGUARD Certified |
Features | Ergonomic |
Weight | 1 lb |
Theme | Solid Color |
Description
Keyboard Pad,Wrist Rest,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-138-un7u (RAM-B-138-UN7U RAM MOUNTS)
- MANHATTAN COMFORT Doyers 62.20 TV Stand, Nut Brown (175AMC174)
- DURACELL Procell Professional Alkaline Batteries - Size C, C, 12PK (DURPC1400)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for HKbil 3FM4.5 - 3 Pack (ML4-6MP388997475)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- AIDATA Crystal Gel Keyboard Wrist Rest, Purple (CGL006P)
- FELLOWES Wrist Rest, Blue (91137)
- KENSINGTON SmartFit Wrist Rest, Black Pad/Cover, PK5 (K55787-US)
- STARTECH.COM Gel Keyboard Wrist Rest (WRSTRST)
- INNOVERA Innovera 50459 Gel Nonskid Keyboard Wrist Rest; Gray (50459)
- READYREST Adjustable Wrist Rest (ARW16)
- Softspot Mouse Pads & Wrist Rests