Shop All Hand Soap Dispenser Refills
Softsoap
Softsoap 26971 Antibacterial Hand Soap Refill - 32 oz.
Mfr # 166098
Zoro # G104146298
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softsoap
- MFR # 166098
- Zoro # G104146298
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Features
- Antibacterial Hand Soap Refill, Softsoap
- Capacity - 32 oz.
- Crisp Clean Scent
- Meets Healthcare Handwash Standards
- Gentle On Hands
- Washes Away Dirt And Bacteria
- Dimension - 2.7 x 4.5 x 8.4 in.
- Item Weight - 2.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER MicroStrip Washer Sleeve 10 Inch (NS250)
- STRUCTRON Industrial Broom, 28", 3 Rows, 60" Handle (83728)
- DUSTLESS TECHNOLOGIES D1603 Dust Extractor, 1-1/2" Hose Dia., Standard 130.9 cfm (D1603)
- CARLISLE FOODSERVICE Unflagged Broom, 11", w/48" Mtl Hndl, PK12 (3686403)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05261A)
- SOFTSOAP Lavender & Shea Butter Scent Liquid Hand Soap 11.25 oz (US07058A)
- SOFTSOAP 1 gal Personal Soaps Bottle (01900)
- SOFTSOAP 11.25 oz Personal Soaps Pump Bottle, 6 PK (US03574A)
- SOFTSOAP 50 oz Personal Soaps Bottle, 6 PK (US05264A)
- SOFTSOAP Fresh Scent Liquid Hand Soap Refill 50 oz (035000459932)
- METHOD Sweet Water Scent Antibacterial Foam Hand Soap Refill 28 oz (328111)
- Softsoap Hand Soap Dispenser Refills