Shop All Hand Soaps
This Product is Discontinued
Softsoap
7.5 fl. oz. Liquid Hand Soap Pump Bottle, PK 6 (Discontinued)
Mfr # US04968A
Zoro # G7140021
This Product is Discontinued
Key Features
- Fragrance Fresh
- Size 7.5 fl. oz.
- Application Eliminate Tough Dirt on Hands
- Hygiene Form Liquid
- Hygiene Properties Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softsoap
- MFR # US04968A
- Zoro # G7140021
- UPC # 074182260125
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 7.5 fl. oz. |
Details
Fragrance | Fresh |
Application | Eliminate Tough Dirt on Hands |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Packaging Type | Pump Bottle |
Item | Hand Soap |
Color | White |
Description
Moisturizing Hand Soap,Aloe,7.5 oz.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.