Shop All Disposable Respirators & Dust Masks
Softseal
Soft Seal Face Mask, N95, L, 10PK
Mfr # 16-90083
Zoro # G0913243
product price: $36.29
/pk 10, $3.63/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH
- Approved for N95
- Facepiece Material Silicone
- Color White
- NIOSH Rating N95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softseal
- MFR # 16-90083
- Zoro # G0913243
- UPC # 858123006573
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | L |
Details
Item | Reusable Respirator |
Standards | NIOSH |
Approved for | N95 |
Facepiece Material | Silicone |
Color | White |
NIOSH Rating | N95 |
Description
Soft Seal,N95,Mask,L,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYCHV)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- NMC Oversize Push Button Lockout (PB02)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- SOFTSEAL Soft Seal Face Mask, N95, M, 10PK (16-90084)
- SOFTSEAL Soft Seal, V-Fold, N95, Valve, L, 3PK (16-90086)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Black, PK10 (M2800N95)
- MOLDEX Series Particulate Respirators W/Handystrap, 10PK (2700N95)
- GERSON RESPIRATOR 1730 N95 DUST/MIST (20/BX) (GE081730)
- HONEYWELL NORTH Honeywell SAF-T-FIT-PLUS N1115 Particulate Respirator, N95, Nose Seal & Clip, Medium/Large, 1 Box (14110391)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Dark Gray, 20PK (WCKN100)
- Softseal Disposable Respirators & Dust Masks