Shop All Home & Office Phones
Softalk
Telephone Shoulder Rest, Charcoal
Mfr # 00802
Zoro # G4094137
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.75"
- Type Shoulder Rest
- Color Charcoal
- Width 2"
- Product Type Telephone Shoulder Rest,Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Softalk
- MFR # 00802
- Zoro # G4094137
- UPC # 026281005039
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Height | 6.75" |
Width | 2" |
Overall Length | 2.5" |
Details
Item | Telephone Shoulder Rest,Charcoal |
Type | Shoulder Rest |
Color | Charcoal |
Product Type | Telephone Shoulder Rest,Charcoal |
Description
Telephone Shoulder Rest,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- OTTERBOX Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93921)
- LOGITECH Wireless POP Mouse Mist (910-006625)
- SOFTALK Coiled Phone Cord, 25 ft., Ivory (42265)
- SOFTALK Phone Shoulder Rest, Black (801)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- SOFTALK Coiled Phone Cord, 12 ft., Ivory (48100)
- SOFTALK Phone Shoulder Rest, Standard, Gray (133)
- ATT Corded Answering System w/Large Display (CL4940)
- Softalk Home & Office Phones