Shop All Phone Handset Cords
Softalk
Telephone Extension Cord, 25 ft., Ivory
Mfr # 04020
Zoro # G4094067
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 25 ft
- Color Ivory
- Compatibility Answering Machine;Fax Machine;Modem;Telephone
- Connector Type Two 6P4C Plug
- Cord Type Line/Extension Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softalk
- MFR # 04020
- Zoro # G4094067
- UPC # 026281040207
- Country of Origin China
- Category Phone Handset Cords
Dimensions
Cable Length | 25 ft |
Details
Item | Telephone Extension Cord,25 ft.,Ivory |
Color | Ivory |
Compatibility | Answering Machine;Fax Machine;Modem;Telephone |
Connector Type | Two 6P4C Plug |
Cord Type | Line/Extension Cord |
Description
Telephone Extension Cord,25 ft.,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST ULN423AAASL Battery (ULN423AAASL)
- KENWOOD Microphone, Polycarbonate (KHS-34)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Wire Leads (K2C24V2A01)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery Replaces Yamaha YZF R6 600 YZFR6BW 2012 (YTZ10SGEL279)
- SOFTALK Softalk 04130 Telephone Extension Cord- Plug/Dual Jack- 25 ft.- Almond (4130)
- SOFTALK Telephone Extension Cord, Dual Jack Plug (04130)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- CREST HEALTHCARE LockingCall Call Cord, 10', 3-Conductor 1/4" Phone Plug, Maintained (7722M-10)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- AUDIOVOX 25' Wht Handset Cord (TP282WR)
- CREST HEALTHCARE GeriCall Call Cord, 15' Cord, 1/4" 2-Conductor Phone Plug (118844C-15)
- Softalk Phone Handset Cords