Shop All Home & Office Phones
Softalk
Phone Shoulder Rest, Standard, Gray
Mfr # 133
Zoro # G4431010
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoulder Rest
- Height 7.5"
- Color Pearl Gray
- Width 2.63"
- Overall Length 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Softalk
- MFR # 133
- Zoro # G4431010
- UPC # 026281005091
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Height | 7.5" |
Width | 2.63" |
Overall Length | 2.25" |
Details
Item | Phone Shoulder Rest,Standard,Gray |
Type | Shoulder Rest |
Color | Pearl Gray |
Description
Phone Shoulder Rest,Standard,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Watch Battery (D301/386PK09)
- AIPHONE Video Door Station, 5-13/64" H, 13" W (JPS-4AED)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 8 Pack (ML9-12MP8149114)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- SOFTALK Coiled Phone Cord, 12 ft., Ivory (48100)
- SOFTALK Phone Shoulder Rest, Black (801)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- CETIS Hospitality Speakerphone, Black (Aegis-T5-08 (BK))
- Softalk Home & Office Phones