Shop All Home & Office Phones
Softalk
Phone Shoulder Rest, Standard, Black
Mfr # 101
Zoro # G4431029
original price:
$13.95
5% off
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Type Shoulder Rest
- Width 2.63"
- Color Black
- Overall Length 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Softalk
- MFR # 101
- Zoro # G4431029
- UPC # 026281005015
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Height | 7.5" |
Width | 2.63" |
Overall Length | 2.25" |
Details
Item | Phone Shoulder Rest,Standard,Black |
Type | Shoulder Rest |
Color | Black |
Description
Phone Shoulder Rest,Standard,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Hoveround / Lakematic (MAX3496955)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- SOFTALK Phone Shoulder Rest, Black (801)
- SOFTALK Phone Rest, Softalk, Ivory (105)
- SOFTALK Coiled Phone Cord, 25 ft., Ivory (42265)
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- Softalk Home & Office Phones