Shop All Home & Office Phones
Softalk
Phone Rest, Softalk, Ivory
Mfr # 105
Zoro # G4430977
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shoulder Rest
- Height 7.5"
- Color Ivory
- Width 2.63"
- Product Type Phone Rest,Softalk,Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softalk
- MFR # 105
- Zoro # G4430977
- UPC # 026281005084
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Height | 7.5" |
Width | 2.63" |
Overall Length | 2.25" |
Details
Item | Phone Rest,Softalk,Ivory |
Type | Shoulder Rest |
Color | Ivory |
Product Type | Phone Rest,Softalk,Ivory |
Description
Phone Rest,Softalk,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell 552 Main Bulb replacement light bulb lamp (552 MAIN BULB BELL & HOWELL)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- MOUNT-IT Ceiling Tilt Dual TV Mount 37-70" TVs (MI-502B)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- SOFTALK Phone Shoulder Rest, Standard, Gray (133)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- SOFTALK Coiled Phone Cord, 12 ft., Ivory (48100)
- CETIS 205TVR1/ 205TMW Wh (20515)
- Softalk Home & Office Phones