Shop All Home & Office Phones
Softalk
Coiled Phone Cord, 25 ft., Black
Mfr # 42261
Zoro # G4069847
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Color Black
- Connector Type Two 6P4C Plug
- Cable Type Coiled Phone Cord
- For Device Type Telephones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softalk
- MFR # 42261
- Zoro # G4069847
- UPC # 026281422614
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 25 ft |
Details
Item | Coiled Phone Cord,25 ft.,Black |
Color | Black |
Connector Type | Two 6P4C Plug |
Cable Type | Coiled Phone Cord |
For Device Type | Telephones |
Description
Coiled Phone Cord,25 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- RAM MOUNTS Replacement for RAM Mounts Ram-246u (RAM-246U RAM MOUNTS)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5458)
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- SOFTALK Coiled Phone Cord, 25 ft., Ivory (42265)
- SOFTALK Phone Shoulder Rest, Black (801)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- SOFTALK Phone Rest, Softalk, Ivory (105)
- SOFTALK Phone Shoulder Rest, Standard, Gray (133)
- PANASONIC Amplified Cordless with Answering in Whi (TGM420W)
- Softalk Home & Office Phones