Shop All Home & Office Phones
Softalk
Coiled Phone Cord, 25 ft., Beige
Mfr # 42260
Zoro # G4069865
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Color Beige
- Connector Type Two 6P4C Plug
- Cable Type Coiled Phone Cord
- Product Type Coiled Phone Cord,25 ft.,Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softalk
- MFR # 42260
- Zoro # G4069865
- UPC # 026281422607
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 25 ft |
Details
Item | Coiled Phone Cord,25 ft.,Beige |
Color | Beige |
Connector Type | Two 6P4C Plug |
Cable Type | Coiled Phone Cord |
Product Type | Coiled Phone Cord,25 ft.,Beige |
For Device Type | Telephones |
Description
Coiled Phone Cord,25 ft.,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 72200 72207 11720 11730 71022 (EBM-72200)
- HPC HPC:1-3/4" Standard Camlock (ULR-1750STD-217-0000)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Charity Battery CB1270 (ML7-1219112073)
- SOFTALK Telephone Shoulder Rest, Charcoal (00802)
- SOFTALK Coiled Phone Cord, 12 ft., Ivory (48100)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- SOFTALK Coiled Phone Cord, 25 ft., Ivory (42265)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- CETIS Hospitality Feature Phone, Ash (Aegis-3-08 (AS))
- Softalk Home & Office Phones