Shop All Home & Office Phones
This Product is Discontinued
Softalk
Coiled Phone Cord, 25 ft., Ash (Discontinued)
Mfr # 42215
Zoro # G4069856
This Product is Discontinued
Key Features
- Color Ash
- Cable Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softalk
- MFR # 42215
- Zoro # G4069856
- UPC # 026281422157
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cable Length | 25 ft |
Details
Item | Coiled Phone Cord,25 ft.,Ash |
Color | Ash |
Description
Coiled Phone Cord,25 ft.,Ash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.