Shop All Home & Office Phones
Softalk
Coiled Phone Cord, 12 ft., Ivory
Mfr # 48100
Zoro # G4069871
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft
- Color Ivory
- Connector Type Two 6P4C Plug; Telephone to Handset
- Cable Type Coiled Phone Cord
- Cable Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Softalk
- MFR # 48100
- Zoro # G4069871
- UPC # 026281481000
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 12 ft |
Cable Length | 12 ft |
Details
Item | Coiled Phone Cord,12 ft.,Ivory |
Color | Ivory |
Connector Type | Two 6P4C Plug; Telephone to Handset |
Cable Type | Coiled Phone Cord |
For Device Type | Telephones |
Description
Coiled Phone Cord,12 ft.,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 12 Pk (ML5-12MP1221813146)
- VENTEV 20W PD USB C Mini Wall Charger, White (WC20-HD261496)
- APRICORN 512Gb Agis Fortress (A25-3PL256-S512F)
- CETIS Hospitality Lobby Phone, Black (Aegis-LB-08 (BK))
- SOFTALK Telephone Shoulder Rest, Charcoal (00802)
- SOFTALK Phone Rest, Softalk, Ivory (105)
- SOFTALK Coiled Phone Cord, 25 ft., Black (42261)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- SOFTALK Phone Coil Cord, Twisstop, Detangler, Black (03201)
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- Softalk Home & Office Phones