Shop All All Purpose Cleaners
Soft Scrub
Cleaners & Detergents, 24 oz Unscented, 9 PK
Mfr # DIA 01602
Zoro # G406569443
product price: $46.39
/pk 9, $5.15/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz
- Fragrance Unscented
- Standards EPA Reg. No. 64240-44; EPA List N
- Chemicals For Use On Surface Ceramic; Fiberglass; Plastic; Porcelain
- Packaging Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Scrub
- MFR # DIA 01602
- Zoro # G406569443
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 24 oz |
Details
Fragrance | Unscented |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 64240-44; EPA List N |
Chemicals For Use On Surface | Ceramic; Fiberglass; Plastic; Porcelain |
Packaging Type | Bottle |
Application | Scrub Cleanser |
Net Weight | 16.6 lbs |
For Use On | Grime; Mildew; Soap Scum; Stain |
Cleaner Container Type | Bottle |
Physical Form | Liquid |
Description
Cleans and disinfects in one step, killing 99.9% of household germs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Automatic Spray Refill Clean Linen, PK3 (306041)
- NILFISK ATTIX 33 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412120)
- BOARDWALK 10 in Sweep Face Broom Heads, Brown (BWK3110)
- SAN JAMAR 11-1/2" W, Dispenser, Lever Roll, Black (T850TBK)
- SOFT SCRUB Cleaners & Detergents, 24 oz Bottle, Lemon, 9 PK (DIA 00865)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach (15519)
- SOFT SCRUB SOFTSCRUB LMN CLNSR 24OZ (000865)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach, 6 PK (15519)
- SOFT SCRUB No Scent Heavy Duty Cleaner 24 oz Cream (01602)
- NYCO All Purpose Cleaner and Deodorizer, 1 gal. Jug, Lavender (11U457)
- Soft Scrub All Purpose Cleaners