Shop All All Purpose Cleaners
Soft Scrub
Cleaners & Detergents, 24 oz Clean, 9 PK
Mfr # 23400021963
Zoro # G706569075
product price: $63.85
/pk 9, $7.09/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Surface Hard Non-Porous Surfaces
- Physical Form Liquid
- Application Bathroom; Hard Surfaces; Kitchen
- Net Weight 15.2 lbs
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Scrub
- MFR # 23400021963
- Zoro # G706569075
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 24 oz |
Details
Fragrance | Clean |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Hard Non-Porous Surfaces |
Physical Form | Liquid |
Application | Bathroom; Hard Surfaces; Kitchen |
Net Weight | 15.2 lbs |
Cleaner Container Type | Bottle |
For Use On | Dirt; Grease; Grime; Mildew Stains; Oil; Soap Scum |
Description
Cleanser is infused with millions of Oxi scrubbers that activate while you clean. Eliminates dirt, soap scum and mildew stains and keeps glass sparkling. Soft Scrub Oxi Cleanser gives you a deep clean by penetrating the stain, resulting in a shiny clean surface. Cuts through whatever you can cook up, including kitchen grease, oil and grime. Safely cleans most countertops without scratching. Formulated for use on surfaces throughout the kitchen and bathroom, cleanser removes wine coffee, juice, and tea stains as well as many other stains. Makes grout cleaning easy and leaves tiles gleaming. Keeps toilets sparkling clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 23 oz (80756065)
- MRS. MEYERS CLEAN DAY Clean Day Organic Watermelon Scent Foam Hand Soap 10 oz (17466)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK824C (BWK824C)
- SOFT SCRUB Non-Scented Scent Multi-Surface Cleaner Gel 18.3 oz (65646)
- SOFT SCRUB SOFTSCRUB LMN CLNSR 24OZ (000865)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach, 6 PK (15519)
- SOFT SCRUB No Scent Heavy Duty Cleaner 24 oz Cream (01602)
- SOFT SCRUB Cleaners & Detergents, 24 oz Unscented, 9 PK (DIA 01602)
- CLOROX CLEANER, SPRY, SCTV, TSCLAJAS, 6PK (CLO31387CT)
- Soft Scrub All Purpose Cleaners