Shop All All Purpose Cleaners
Soft Scrub
Cleaner, 24 oz. Bottle, Unscented, 9 PK
Mfr # 06102
Zoro # G4561006
product price: $68.59
/pk 9, $7.62/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 24 oz.
- Fragrance Unscented
- Color White
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Scrub
- MFR # 06102
- Zoro # G4561006
- UPC # 234000160208
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 24 oz. |
Container Size | 24 oz |
Cleaner Container Size | 24 oz. |
Degreaser Container Size | 24 oz. |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Plastics, Bottle, 24 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Bleach, Liquid, Color White, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 24 oz, Properties Nonflammable, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Disposable Blower Vac Bags (BV-008)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Natural, Black (4KNA6)
- DIAMOND VANTAGE Burnishing Pads, 27", 800 (27BPPWD-800)
- TOUGH GUY Color Coded Handle, Fiberglass, Grn, 60 in. (1VAJ3)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach (15519)
- SOFT SCRUB Cleaners & Detergents, 24 oz Unscented, 9 PK (DIA 01602)
- SOFT SCRUB Cleaners & Detergents, 36 oz Bottle, Bleach, 6 PK (15519)
- SOFT SCRUB Cleaners & Detergents, 24 oz Bottle, Lemon, 9 PK (DIA 00865)
- SOFT SCRUB Non-Scented Scent Multi-Surface Cleaner Gel 18.3 oz (65646)
- SOFT SCRUB SOFTSCRUB LMN CLNSR 24OZ (000865)
- DYMON Liquid Alive Instant Odor Digester, 32 fl oz (1 quart) Bottle, 12 PK (ITW33632CT)
- Soft Scrub All Purpose Cleaners