Shop All Bathroom Cleaners
Soft Scrub
Bathroom Cleaner, Bottle, Lemon, White, PK6
Mfr # 15020
Zoro # G0795252
product price: $42.99
/pk 6, $7.17/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 36 oz.
- Container Type Bottle
- Fragrance Lemon
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Scrub
- MFR # 15020
- Zoro # G0795252
- UPC # 023400150205
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 36 oz. |
Cleaner Container Size | 36 oz |
Container Size | 36 oz |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Bottle |
Item | Bathroom Cleaner |
Fragrance | Lemon |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Kitchen and Bathroom Cleaner |
Cleaner Container Type | Bottle |
Color | White |
Recommended Dilution | Ready to Use |
Includes Chemical | None |
Degreaser Container Type | Bottle |
Net Weight | 36 oz |
VOC Content | 0% |
Surfaces for Use On | Ceramic, Fiberglass, Plastic, Porcelain, Stainless Steel, Tile |
Rinse Required | Yes |
Product Series | No Series |
Properties | Nonflammable |
Nonflammable | Yes |
NSF Rating | Not Rated |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Ceramic, Fiberglass, Plastic, Porcelain, Stainless Steel, Tile, Container Type Bottle, Container Size 36 oz, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color White, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Net Weight 36 oz, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop Mop Handle - 500 Series - MH500 (MH500)
- THE BRUSH MAN Synthetic ‘Steam Iron’ Style E-Z Hold Hand Scrub Brush, 12PK (HS6)
- HUSKY Kitchen Flap Tie Wht 13Gl 80Ct (HK13WC080W)
- BETCO BioActive Solutions No-Rinse Floor Cleaner, Rain Fresh Scent, 1 gal Bottle, 4PK (2580400)
- SOFT SCRUB Tlt Bwl Hangr Sphrwaters (1734778)
- SOFT SCRUB Bathroom Cleaner, Bottle, PK6 (15519)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2 (19200-83723)
- LYSOL Complete Clean No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098014)
- MISTY Toilet Bowl Cleaner, 32 oz., Blue, PK12 (1038801)
- WET & FORGET Vanilla Scent Shower Cleaner 1 gal Liquid (801128)
- SCOTCH Scotch 1906 Instant Power Slow Drain Build-Up Remover (170694)
- Soft Scrub Bathroom Cleaners