Shop All Dishwashing Detergents
Soft Scrub
Automatic Dish Detergent, Lemon Scent, Powder, 1 oz. Packet, PK200
Mfr # DIA 10006
Zoro # G6068761
product price: $83.79
/pk 200, $0.42/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Packet
- Fragrance Lemon
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
- Cleaner Container Size 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Scrub
- MFR # DIA 10006
- Zoro # G6068761
- UPC # 24900100066
- Country of Origin Canada
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 oz |
Size | 1 oz |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Powder |
Cleaner Container Type | Packet |
Fragrance | Lemon |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Net Weight | 13.66 lbs |
Includes | Includes 200 1-ounce packets per case. |
Application | Automatic Dishwasher Detergent |
Container Type | Packet |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic |
Form | Powder |
Description
Soft Scrub® Automatic Dish Detergent, Lemon Scent, Powder, 1 oz. Packet, 200/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- KESSEBOHMER Waste Container Only 52QT Gray (2505537930)
- BOARDWALK Urinal Screen w/ Para Deodorizer Block, Cherry, PK12 (BWKPBS)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, 0.72 mil, White, 240 PK (78899)
- PALMOLIVE Dish Soap Soft Touch Aloe 20 fl. oz., PK9 (US04230A)
- DAWN PRO DISH POWER DISSOLVER, 32 OZ SPRAY BOTTLE (75330EA)
- METHOD Detergent, Dish, Lemonmt (01179)
- DAWN Ultra Liquid Dish Detergent, Original, 56 oz Squeeze Bottle, 2PK (80357751)
- COLGATE-PALMOLIVE CO Dish Detergent, Liquid, Power Degreaser, 20 fl. oz, , MI, 9PK (CPCUS04229ACT)
- MRS. MEYERS CLEAN DAY Clean Day Peppermint Scent Liquid Dish Soap 16 oz (70212)
- BETCO Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 128 fl oz- Fresh Ozonic, PK 4 (18510400CT)
- Soft Scrub Dishwashing Detergents