Soft Lines PSW20830YELLOW Floating Dog Swim Slip Leashes 0.5 In. Diameter By 30 Ft. - Yellow
Mfr # PSW20830YELLOW
Zoro # G803778868
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Lines
- MFR # PSW20830YELLOW
- Zoro # G803778868
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Soft Lines "Leashes for Beaches" program was launched to provide a longer swim leash for the dog's enjoyment. It also met the leash laws being enforced in beach areas. The swim slip leash uses no hardware and features a snugger to secure the leash around the dog's neck. Your dog will not need a collar to attach the leash. These leashes float and will not tangle in your dogs legs when swimming. Other leashes sink and pull down on the dog. This leash keeps your dog safe and secure when swimming and protects them from dangerous hidden currents. All of Soft Lines leash products are made from multifilament polypropylene fibers. The leashes stay soft and pliable even in cold conditions and the fibers will not sliver. This custom woven product has built in stretch and also releases knots easier than nylon or cotton ropes. The specific gravity of poly rope is less than water so it naturally floats.
Features- Strong hand sewn webbing connections.
- Releases knots easier than nylon or cotton ropes.
- Excellent resistance to rot and mildew.
- Excellent resistance to acids and alkalis (salt water).
- Very good resistance to oils and gas.
- Leads are soft, flexible, and easy to grip.
- Lightweight (floats in water) and easy to clean.
- Stays pliable and will not sliver.
- Will not absorb water.
- Can be stored wet or dry.
- UV inhibitors added for color stability.
- Machine or hand washable for cleaning.
- 0.5 in. Diameter by 30 ft.
- Color - Yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Trimmer Line, Green, Square, .105" by 971', 5Lb Spool (69-474)
- BRIGGS & STRATTON GASKET-AIR CLEANER (692667)
- BAYOU CLASSIC Control Valve Brass (NV108P)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Cabana Regatta (194061031490)
- SOFT LINES Soft Lines PSS10806RED 2 Handled Sidewalk Safety Dog Snap Leash 0.5 In. Diameter By 6 Ft. - Red (PSS10806RED)
- SOFT LINES Soft Lines PSW10840YELLOW Floating Dog Swim Snap Leashes 0.5 In. Diameter By 40 Ft. - Yellow (PSW10840YELLOW)
- SOFT LINES Soft Lines PMS06PURPLE-PINK Martingale Dog Leash 6 Ft. Small; Purple and Pink (PMS06PURPLE/PINK)
- SOFT LINES Soft Lines P20610RED Dog Slip Leash 0.37 In. Diameter By 10 Ft. - Red (P20610RED)
- SOFT LINES Soft Lines P20606RED Dog Slip Leash 0.37 In. Diameter By 6 Ft. - Red (P20606RED)
- CAROLINA Pet 1 in. x 6 ft. Pendleton Pet Classics Leash Diamond River Scarlet (0PP1005-DRS)
- LUPINE DOG LEASH 6FT 1"" BLUE (17559)
- Soft Lines Pet Leashes & Harnesses