Shop All Face and Body Soap
This Product is Discontinued
Soft Care
Shampoo and Body Wash, 1000mL, Green, PK12 (Discontinued)
Mfr # 3358999
Zoro # G0276510
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hygiene Series Soft Care
- Requires Dispenser Yes
- Packaging Type Cartridge
- Hygiene Form Liquid
- Size 1,000 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Care
- MFR # 3358999
- Zoro # G0276510
- UPC # 807174493672
- Country of Origin United States
- Category Face and Body Soap
Dimensions
Size | 1,000 mL |
Details
Hygiene Series | Soft Care |
Requires Dispenser | Yes |
Packaging Type | Cartridge |
Hygiene Form | Liquid |
Hygiene Properties | None |
Fragrance | Fresh |
Formula | Lathering |
Item | Body Wash/Shampoo Combo |
Color | Green |
Uses Dispenser | Mfr. No. 05494 |
Includes Grit | No |
Product Type | Body Wash/Shampoo Combo |
Series | Soft Care |
Container Type | Cartridge |
NSF Rating | Not Rated |
Manufacturer Dispenser Part Number | 05494 |
Description
Body Wash/Shampoo Combo, Color Green, Form Liquid, Product Type Body Wash/Shampoo Combo, Series Soft Care, Container Size 1,000 mL, Container Type Cartridge, Fragrance Fresh, Hygiene Properties None, Formula Lathering, Includes Grit No, Manufacturer Dispenser Part Number 05494, Requires Dispenser Yes, Includes Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Features Not Applicable, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.