Shop All Hand Soap Dispenser Refills
Soft Care
1L Liquid Hand Soap Cartridge
Mfr # 05487.
Zoro # G0276538
product price: $80.15
/pk 12, $6.68/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral
- Size 1L
- Hygiene Form Liquid
- Hygiene Properties None
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Care
- MFR # 05487.
- Zoro # G0276538
- UPC # 046500054877
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1L |
Container Size | 1,000 mL |
Details
Fragrance | Floral |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | None |
Packaging Type | Cartridge |
Soap/Lotion Type | Liquid |
Requires Dispenser | Yes |
Hygiene Series | Soft Care |
Color | Pink |
Uses Dispenser | Mfr. No. 05494 |
Container Type | Cartridge |
Series | Soft Care |
Refill Type | Bulk |
Form | Liquid |
Manufacturer Dispenser Part Number | 05494 |
Product Type | Hand Soap |
Description
Hand Soap, Color Pink, Form Liquid, Product Type Hand Soap, Series Soft Care, Container Size 1,000 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties None, Manufacturer Dispenser Part Number 05494, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Microfiber Cleaning Cloth, Blue, 6PK (83620)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- ODOBAN Solid Odor Absorber, 14 Oz, Citrus Scent (9735K61-14Z12)
- PIG Sorbents, 40 gal, 32 in x 150 ft, Oil, White, Polypropylene (MAT4107)
- SOFT CARE 1.3L Liquid Deluxe Hand Soap Cartridge (100907878)
- SOFT CARE 1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK (100920026)
- SOFT CARE 1.3L Foam Hand Soap Cartridge, 6 PK (100907880)
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- SOFT CARE 1.3L Foam Deluxe Hand Soap Cartridge (100907879)
- D-LEAD 8 oz Liquid Hand Cleaner Squeeze Bottle (4460ES-8)
- SEM PAINTS SEM Soap (39362)
- Soft Care Hand Soap Dispenser Refills