Shop All Hand Soap Dispenser Refills
Soft Care
1.3L Foam Hand Soap Cartridge
Mfr # 100907877
Zoro # G6604899
product price: $71.49
/pk 6, $11.92/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula pH Balanced; Powerful Surfactant System; Formulated with Wetting Agents; Free from Undesirable Ingredients, such as, Cocamide DEA, Parabens and Triclosan
- Fragrance Lemon Tea Splash
- Size 1.3L
- Application Great for Use in All Areas Where an Economical Hand Wash is Desired
- Hygiene Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Care
- MFR # 100907877
- Zoro # G6604899
- UPC # 807174537222
- Country of Origin Canada
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.3L |
Container Size | 1,300 mL |
Details
Formula | pH Balanced; Powerful Surfactant System; Formulated with Wetting Agents; Free from Undesirable Ingredients, such as, Cocamide DEA, Parabens and Triclosan |
Fragrance | Lemon Tea Splash |
Item | Hand Soap |
Application | Great for Use in All Areas Where an Economical Hand Wash is Desired |
Hygiene Form | Foam |
Hygiene Properties | None |
Packaging Type | Cartridge |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | Soft Care |
Uses Dispenser | Mfr. No. D6225568, D6205550, D1224701, D1224700 |
Color | Pink |
Standards | FDA Cosmetic, Halal, Kosher |
Container Type | Cartridge |
Series | Soft Care |
Form | Foam |
Manufacturer Dispenser Part Number | D1224700, D1224701, D6205550, D6225568 |
Product Type | Hand Soap |
Description
Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series Soft Care, Container Size 1,300 mL, Container Type Cartridge, Fragrance Lemon Tea Splash, Hygiene Properties None, Formula Alcohol, C12-C15, Ethoxylated, Dimethyl-5,5-dimethylhydantoin, Sodium Lauryl Ether Sulfate, Manufacturer Dispenser Part Number D1224700, D1224701, D6205550, D6225568, Requires Dispenser Yes, Standards FDA Cosmetic, Halal, Kosher, Application Dirt, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARPET FRESH Carpet Fresh Potpri 14Oz (276147)
- MRS. MEYERS CLEAN DAY 651311 12.5 oz. Lavender Scented Hand Soap with Pump, 6PK (721651311)
- GLARO Gym Wipe Dispenser/Storage, Baseless, Silv (F1026-SA)
- COLORCORE ColorCore 24" Single Blade Squeegee, Red (726014)
- SOFT CARE 1.3L Foam Deluxe Hand Soap Cartridge (100907879)
- SOFT CARE 1.3L Liquid Deluxe Hand Soap Cartridge (100907878)
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- SOFT CARE 1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK (100920026)
- SOFT CARE 1.3L Foam Hand Soap Cartridge, 6 PK (100907880)
- SOFTSOAP 50 oz Personal Soaps Bottle, 6 PK (US05262A)
- BLACK SWAN Dirty Birdy Hand Cleaner 1 lb. (03045)
- Soft Care Hand Soap Dispenser Refills