Shop All Hand Soap Dispenser Refills
Soft Care
1 gal. Liquid Hand, Hair & Body Wash Jug, 4 PK
Mfr # 100920026
Zoro # G1458097
product price: $57.19
/pk 4, $14.30/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula pH Balanced; Powerful Surfactant System; Formulated with Wetting Agents; Free from Undesirable Ingredients, such as, Cocamide DEA, Parabens and Triclosan
- Fragrance Lemon Tea Splash
- Size 1 gal.
- Application Great for Use in All Areas Where an Economical Hand Wash is Desired
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soft Care
- MFR # 100920026
- Zoro # G1458097
- UPC # 807174538106
- Country of Origin Canada
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Formula | pH Balanced; Powerful Surfactant System; Formulated with Wetting Agents; Free from Undesirable Ingredients, such as, Cocamide DEA, Parabens and Triclosan |
Fragrance | Lemon Tea Splash |
Item | Hand, Hair & Body Wash |
Application | Great for Use in All Areas Where an Economical Hand Wash is Desired |
Hygiene Form | Liquid |
Hygiene Properties | Paraben Free |
Packaging Type | Jug |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Requires Dispenser | Yes |
Hygiene Series | Soft Care |
Color | Pink |
Form | Liquid |
Product Type | Body Wash/Shampoo Combo |
Description
Body Wash/Hand Soap/Shampoo Combo, Color Pink, Form Liquid, Product Type Body Wash/Shampoo Combo, Series Soft Care, Container Size 1 gal, Container Type Jug, Fragrance Lemon Tea Splash, Hygiene Properties Paraben Free, Formula Triclosan(R), Requires Dispenser Yes, Standards FDA Cosmetic, Halal, Kosher, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Medium Dish Brush, Green (428112)
- BRONCO Trash Can Lid, 20 gal Bronco Rnd Lid Grn (84102123)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Hose End Connection Bottle, 2 PK (100975198)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Red (NSR2720)
- SOFT CARE 1.3L Foam Hand Soap Cartridge, 6 PK (100907880)
- SOFT CARE 1.3L Foam Deluxe Hand Soap Cartridge (100907879)
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- SOFT CARE 1.3L Liquid Deluxe Hand Soap Cartridge (100907878)
- PERFORMANCE PLUS 1000 ml Foam Hand Soap Cartridge (PP7804F)
- PROVON 23.7 fl oz (700 mL) ADX-7 Clear & Mild Foam Handwash 4 PK (GOJ872104CT)
- GEMPLERS Citra Clean Waterless Hand Cleaner (440 4X1 CITRACLEAN)
- Soft Care Hand Soap Dispenser Refills