Shop All Paper Towels
Sofpull
Sofpull Hardwound Paper Towels, Continuous Roll Sheets, Brown, 6 PK
Mfr # GPC26480
Zoro # G701846157
original price:
$119.99
4% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Product Series Sofpull
- Sheet Size 7.87" x 1000 ft
- Number of Sheets Continuous Roll
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sofpull
- MFR # GPC26480
- Zoro # G701846157
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7.87" x 1000 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Brown |
Product Series | Sofpull |
Number of Sheets | Continuous Roll |
Material | Paper |
Features | Soft; Absorbent; Nonperforated |
Description
Hardwound roll towels offer the quality you expect to find in office breakrooms, doctor offices and any area where you want to make a good impression. Unique design with a plugged core makes it the perfect companion to the Georgia-Pacific SofPull Mechanical Touchless Towel Dispenser. Embossed, brown, one-ply roll towels offer softness and absorbency. Measuring 7-7/8" wide and 1000' long, SofPull Hardwound Roll Paper Towels are designed to be dispensed as approximately 11" towels. Towels offer a high percentage of recycled material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Yellow (3010200614010)
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle (00008229)
- IMPACT PRODUCTS 3.50 gal 14-quart Plastic Wastebasket, Black, Polyethylene; Plastic (IMP77015)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- SOFPULL Sofpull Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (GPC26470)
- SOFPULL Sofpull Center Pull Paper Towels, White, 4 PK (GPC28143)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (28124)
- SOFPULL Sofpull Center Pull Paper Towels, White, 2240 PK (28143)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (GPC28124)
- SOFPULL White Hardwound Roll Paper Towel 1000 ft., 6PK (26470)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 8", White, 12 PK (K250)
- Sofpull Paper Towels