Shop All Paper Towels
Sofpull
Sofpull Center Pull Paper Towels, 1 Ply, 320 Sheets, White, 8 PK
Mfr # 28125
Zoro # G404988888
product price: $70.59
/pk 8, $8.82/ea
$70.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Sofpull
- Number of Sheets 320
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sofpull
- MFR # 28125
- Zoro # G404988888
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Sofpull |
Number of Sheets | 320 |
Ply | 1 |
Material | Paper |
Description
Package Count: 8. SofPull® Center pull Regular Capacity Paper Towels offer a hygienic, cost-effective alternative to full-size towel dispensers. Each sheet dispenses fully open and ready to use, delivering the right amount of toweling to handle hand drying or any size clean-up need quickly and easily. These center pull paper towels are made to deliver absorbency and softness. Try them for hand-drying in the washroom or medium-duty kitchen tasks.Touchless dispensing minimizes the risk of cross contamination Soft, absorbent towel dries hands quickly or wipes up large spills and tough messes One-at-a-time dispensing minimizes waste Regular capacity 320 sheet rolls for steady traffic areas and extended service intervals Innovative low paper indicator triggers at approximately 50 sheets to ensure timely refills Easy to load, self-threading design Designed for use in SofPull® Center pull Regular Capacity Paper Towel Dispensers (58204, 58237, 52409)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29602)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- 9 ELEMENTS Tide Free & Gentle No Scent Laundry Detergent Liquid 46 oz 1 pk (41823)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear (BWK350AEA)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (GPC28124)
- SOFPULL Sofpull Hardwound Paper Towels, Continuous Roll Sheets, Brown, 6 PK (GPC26480)
- SOFPULL Sofpull Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (GPC26470)
- SOFPULL Sofpull Center Pull Paper Towels, 275 Sheets, White, 8 PK (GPC28125)
- SOFPULL White Hardwound Roll Paper Towel 1000 ft., 6PK (26470)
- SOFPULL Sofpull Center Pull Paper Towels, White, 2240 PK (28143)
- SPARKLE Sparkle Paper Towels, 2 PK (22272)
- Sofpull Paper Towels