Shop All Paper Towel Dispensers
This Product is Discontinued
Sofpull
SofPull® Automatic Paper Towel Dispenser, 11" x 13" x 7", Black, 1/Case (Discontinued)
Mfr # TTD119
Zoro # G8486215
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Length 11"
- Height 7"
- Material Plastic
- Weight 7.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sofpull
- MFR # TTD119
- Zoro # G8486215
- UPC # 848109059211
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Length | 11" |
Height | 7" |
Paper Towel Width | 13" |
Details
Item | Automatic Paper Towel Dispenser,11x13 |
Color | Black |
Material | Plastic |
Weight | 7.68 |
Dispenser Color | Black |
Description
Automatic Paper Towel Dispenser,11x13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.