No Product Image Available

Sofpull

Centerpull Regular Capacity Paper Towel Dispenser by GP PRO, Smoke


product price: $19.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Smoke
  • Dispenser Capacity 324 x Sheet
  • Toilet Roll Type Center Pull
  • Depth 8.8"
  • Width 9.3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 8.8"
Width 9.3"
Height 11.5"
Sheet Size 15" L x 7.80" W

Details

Item Centerpull Regular Capacity Paper Towel Dispenser
Color Smoke
Dispenser Capacity 324 x Sheet
Toilet Roll Type Center Pull
Features Self-threading; Easy-to-load
Type Hand Towel Dispenser

Description

Innovative Sofpull centerpull towel system is a smart choice for steady use in areas that demand dependable performance and exceptional value without sacrificing style This regularcapacity, easytoload, selfthreading dispenser holds centerpull towels for extended service intervals for enhanced satisfaction Lowpaper indicator triggers at approximately 50 sheets Oneatatime touchless dispensing reduces waste and minimizes the risk of crosscontamination Sophisticated smoke color makes this dispenser the perfect choice for office buildings, retail businesses, restaurants or healthcare facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.