Shop All Disposable Napkins
Sofidel
Sofidel 413663 CPC 15 x 17 in. Virgin Dinner Napkin Paper; White - Case of 3000
Mfr # 413663 CPC
Zoro # G603931159
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sofidel
- MFR # 413663 CPC
- Zoro # G603931159
- UPC # 656973747789
- Country of Origin China
- Category Disposable Napkins
Description
Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.
Features- Dinner napkin paper
- Case of 3000
- Color: White
- Size: 15" x 17"
- Fold Size: 1/8"
- Material: Virgin
- Weight: 37.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Inlet Valve - 115V/120V (375)
- HATCO Element, Ceramic - 120V 750W (02.07.001.00)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- GARLAND Griddle Thermostat - Sit (4525399)
- CREATIVE CONVERTING Balloon Bash Beverage Napkins, 5"x5", 192PK (357585)
- TORK Tork Extra Soft White Dinner Napkin, 1/8 Fold 3-ply, 17" x 16.1", 6 x 290 napkins, NP7380A (NP7380A)
- CREATIVE CONVERTING Eucalyptus Napkins, 6.5", 192PK (346145)
- CREATIVE CONVERTING Eucalyptus Beverage Napkins, 5"x5", 192PK (346148)
- CREATIVE CONVERTING 58102B Mimosa Yellow 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4YL)
- TOUCH OF COLOR Fresh Lime Green Beverage Napkins, 5"x5", 600PK (803123B)
- CREATIVE CONVERTING 581031B Classic Red 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4RD)
- Sofidel Disposable Napkins