Shop All Paper Towels
Sofidel
SKILCRAFT(R) 1 Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft., White, 6 PK
Mfr # 410333
Zoro # G1991355
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type 1
- Color White
- Product Series SKILCRAFT(R)
- Sheet Width 7.8"
- Sheet Size 7.85" x 800 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sofidel
- MFR # 410333
- Zoro # G1991355
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.8" |
Sheet Size | 7.85" x 800 ft. |
Roll Dia. | 8" |
Roll Length | 800 ft. |
Core Dia. | 2.01" |
Package Size | 6 |
Paper Towel Width | 7.85" |
Details
Paper Towel Type | 1 |
Item | Paper Towel |
Color | White |
Product Series | SKILCRAFT(R) |
Number of Sheets | Continuous Roll |
Ply | 1 |
Paper Product Series | Heavenly Soft |
Material | Paper |
Container Type | Carton |
Dirt Types | Dirt |
Scent | Unscented |
Application | General Purpose |
Description
Dissolvetech HW Towel,7.85x800in,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1500 ml Foam Hand Soap Cartridge (8565-04)
- TOUGH GUY 2 1/2 in W Scratch Brush, 4 1/8 in L Handle, 5 1/4 in L Brush, Brass, Plastic, 9 27/32 in L Overall (54VL38)
- RUBBERMAID COMMERCIAL 1 in Tube Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (FGT81306GR00)
- ALLPOINTS Towel Dispenser-Enmotion Impulse 8 (8408199)
- SOFIDEL Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (410339)
- KIMBERLY-CLARK PROFESSIONAL Kleenex C-Fold Paper Towels, 1 Ply, 150 Sheets, 16 PK (1500)
- SCOTT Essential Center Pull Paper Towels, 1 Ply, 700 Sheets, 700 ft; 12", White, 6 PK (01032)
- NORTH AMERICAN PAPER Towel For Intuition 700' Nat (881599)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, UNIVERSAL MULTIFOLD HAND TOWEL, 9.13 X 9.5, WHITE, 16PK (MB540A)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, White, 10 PK (41455)
- TORK Tork Multifold Hand Towel White H2, Advanced, Strong and Absorbent, 16 x 250 Sheets, 424824 (424824)
- Sofidel Paper Towels