Shop All Paper Towels
Sofidel
Heavenly Soft Roll Paper Towels, 2 Ply
Mfr # 410134
Zoro # G103897979
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Heavenly Soft
- Ply 2
- Proprietary/Universal Proprietary
- Container Type Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sofidel
- MFR # 410134
- Zoro # G103897979
- UPC # 656973711025
- Country of Origin China
- Category Paper Towels
Details
Paper Towel Type | Roll |
Item | Paper Towels |
Product Series | Heavenly Soft |
Ply | 2 |
Proprietary/Universal | Proprietary |
Container Type | Case |
Description
Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.
Features- This two-ply kitchen roll towel has a proprietary embossing pattern, making it soft, strong and absorbent
- Reliable towel for everyday cleaning and wiping tasks
- High-quality product
- 250 Sheet
- Case of 12
- Weight: 14.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Window Squeegee (WSS-12)
- TOUGH GUY 3 in W Scrub Brush, Medium, 8 1/2 in L Handle, 8 1/2 in L Brush, Cream, Plastic, 8 1/2 in L Overall (400F95)
- RMR BRANDS Botanical Cleaner & Treatment 2.5 Gallon (RMRB2.5G)
- CARLISLE FOODSERVICE Tool Caddy Bag, 32/44 gal Container, PK12 (3691704)
- SOFIDEL Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (410339)
- PUTNEY PAPER Natural Multifld Towel, 4000Pk (P-200-N (PEC))
- RENOWN White Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06005-WB)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (BWK17GREEN)
- COASTWIDE PROFESSIONAL Multi-Fold Paper Towels, 9.5 X 9.25, White, 16PK (365374)
- ADVANTAGE Advantage Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, White, 6 PK (TT2CP)
- WINDSOFT Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WIN105)
- Sofidel Paper Towels