Shop All Paper Towels
Sofidel
Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK
Mfr # 410339
Zoro # G1991337
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Heavenly Soft
- Sheet Width 9.25 in
- Sheet Length 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sofidel
- MFR # 410339
- Zoro # G1991337
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.25 in |
Sheet Length | 9.25" |
Sheet Size | 9.25 in x 9.5 in |
Package Size | 16 |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Heavenly Soft |
Number of Sheets | 250 |
Ply | 1 |
Uses Dispenser | Papernet® 406720; Papernet® 410892 |
Container Type | Carton |
Material | Paper |
Dirt Types | General Purpose |
Scent | Unscented |
Applicable Material | All Surfaces |
Application | General Purpose |
Description
Dissolvetech MF Towel,9.5in,250ct.,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Trigger Spray Bottle, 12 PK (641550)
- HOSPECO Woven Terry Rags, White, 15 x 17, 25 lb/Carton (537-25)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- LIBMAN Libman Commercial Round Bowl Brush - 22 (22****)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 275 Sheets, 160 ft, White, 8 PK (28125)
- RENOWN White Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06005-WB)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 70 Sheets, White, 30 PK (2717201)
- GEORGIA PACIFIC CONSUMER PRODUCTS LP Enmotion Paper Towels, White (89460)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 6 PK (26490)
- SCOTT C-Fold Paper Towels, 1 Ply (03623)
- Sofidel Paper Towels