Shop All Paper Towels
This Product is Discontinued
Sofidel
Heavenly Soft Center Pull Paper Towels, 2 Ply, 660 Sheets, White, 6 PK (Discontinued)
Mfr # 410334
Zoro # G1991346
This Product is Discontinued
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Heavenly Soft
- Sheet Width 7.6 in
- Sheet Size 7.6 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sofidel
- MFR # 410334
- Zoro # G1991346
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.6 in |
Sheet Size | 7.6 in x 10 in |
Package Size | 6 |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | Heavenly Soft |
Number of Sheets | 660 |
Ply | 2 |
Description
DissolvetechCP Towel,7.6x10in,600sht,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.