Shop All Socks
Sof Sole
SofSole Comfort Crew Sock, Blk, L, PK 6
Mfr # 89252
Zoro # G408662869
product price: $7.79
/pk 6, $1.30/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.6 in
- Gender Men's
- Color Black
- Size L
- Sold As 6 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.6 in |
Size | L |
Fits Shoe Size | Men's 8 to 12.5, Women's 10 to 13 |
Sock Height | Crew |
Details
Item | SofSole Comfort Crew Sock |
Gender | Men's |
Color | Black |
Sold As | 6 Pair |
Features | Arch Band Support, Cushioned Heel and Toe |
Description
SofSole Comfort Crew Sock, 8.6 in, Sold As 6 Pair, Men's, Size L, Fits Shoe Size Men's 8 to 12.5, Women's 10 to 13, Black, Polyester, Features Arch Band Support, Cushioned Heel and Toe, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-4-P-10)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3071-L (9))
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- SOF SOLE SS CMFT CRW WHT BND LARGE, PK 6 (89249)
- SOF SOLE SS CMFT CRW WHT BND MEDIUM, PK 6 (89242)
- SOF SOLE SS CMFT CRW WHT BND XLARGE, PK 6 (89365)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Yellow, PK48 (7737-BYEL)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Extra Large, PR (11-0700-402-08)
- CELESTE STEIN Celeste Stein CMPS-1613 8-15 mmHg Megan Therapeutic Compression Sock - Women (CMPS-1613)
- CELESTE STEIN CMPS 8-15 mm Hg Meg Therapeutic Compression Sock (Celeste-Stein-CMPS-1870)
- Sof Sole Socks