Shop All Footwear Accessories
Sof Sole
Shoe Laces, 54" L, Polyester, White, PR
Mfr # 84731
Zoro # G4103961
original price:
$3.99
8% off
new price: $3.65
/pr
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Chemical Resistant No
- Shape Round
- Material Polyester
- For Use With 6 in Work Boots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sof Sole
- MFR # 84731
- Zoro # G4103961
- UPC # 096506847317
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 54 in |
Details
Color | White |
Chemical Resistant | No |
Shape | Round |
Material | Polyester |
Item | Boot and Shoe Laces |
For Use With | 6 in Work Boots |
Flame Resistant | No |
Footwear Brand | SOF SOLE |
Description
Boot and Shoe Laces, Length 54 in, Shape Round, Color White, Material Polyester, For Use With 6 in Work Boots, Flame Resistant No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- KONG USA Orc Single Sailing Tether, 41-72 Arm (284SETE01KK)
- SOF SOLE Shoe Laces, 45" L, Polyester, White, PR (84732)
- SOF SOLE Shoe Laces, 60" L, Polyester, Gold Brown, PR (84889)
- SOF SOLE Water Proofer, Footwear, Spray Nozzle, 12oz (82375)
- SOF SOLE Shoe Laces, 38", Rubber/Polyester, Gray, PR (84839)
- SOF SOLE Shoe Laces, 45" L, Polyester, Gold Brown, PR (84893)
- SOF SOLE Shoe Laces, 36" L, Polyester, Brown, PR (84907)
- KIWI SHOE LACE WHT 45"" 2PK (70438)
- Sof Sole Foot Protection