Shop All Footwear Accessories
Sof Sole
Shoe Laces, 54" L, Polyester, Bl, PR
Mfr # 84734
Zoro # G4103946
original price:
$9.69
63% off
new price: $3.49
/pr
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With 6 in Work Boots
- Color Black
- Shape Flat
- Flame Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sof Sole
- MFR # 84734
- Zoro # G4103946
- UPC # 096506847348
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 54 in |
Details
Item | Boot and Shoe Laces |
Material | Polyester |
For Use With | 6 in Work Boots |
Color | Black |
Shape | Flat |
Flame Resistant | No |
Chemical Resistant | No |
Footwear Brand | SOF SOLE |
Description
Boot and Shoe Laces, Length 54 in, Shape Flat, Color Black, Material Polyester, For Use With 6 in Work Boots, Flame Resistant No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Red (93705)
- NEVS Crash Cart Check/First Medical to Exp. 1-3/4" x 2-3/4" Yellow w/Black (P-12801)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- SOF SOLE Shoe Laces, 45" L, Polyester, Bl, PR (84733)
- SOF SOLE Shoe Laces, 38" L, Rubber/Polyester, Bl, PR (84838)
- SOF SOLE Shoe Laces, 48" L, Polyester, Bl, PR (84718)
- SOF SOLE Shoe Laces, 36" L, Polyester, Brown, PR (84907)
- SOF SOLE Shoe Laces, 48" L, Polyester, Gold Brown, PR (84724)
- SOF SOLE Shoe Laces, 60" L, Polyester, Lt Brown, PR (84713)
- KIWI BOOT LACES OUTDR BLK 45"" (70455)
- Sof Sole Foot Protection