Shop All Footwear Accessories
Sof Sole
Shoe Laces, 45" L, Polyester, White, PR
Mfr # 84732
Zoro # G4103970
original price:
$3.99
12% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Resistant No
- Chemical Resistant No
- Shape Flat
- For Use With 6 in Work Boots
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sof Sole
- MFR # 84732
- Zoro # G4103970
- UPC # 096506847324
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 45 in |
Details
Flame Resistant | No |
Item | Boot and Shoe Laces |
Chemical Resistant | No |
Shape | Flat |
For Use With | 6 in Work Boots |
Color | White |
Material | Polyester |
Footwear Brand | SOF SOLE |
Description
Boot and Shoe Laces, Length 45 in, Shape Flat, Color White, Material Polyester, For Use With 6 in Work Boots, Flame Resistant No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, M (DX3000)
- CAIMAN MIG Welding Gloves, Cowhide Palm, L, PR (1869-5)
- TIMBERLAND PRO Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- INCOM Marking Tape, Striped, Black/Yellow, 3" W (VHT310)
- SOF SOLE Shoe Laces, 54" L, Polyester, White, PR (84731)
- SOF SOLE Shoe Laces, 60" L, Polyester, Gold Brown, PR (84725)
- SOF SOLE Shoe Laces, 36" L, Polyester, Brown, PR (84907)
- SOF SOLE Instant Cleaner, Footwear, 9 oz. (82371)
- SOF SOLE Shoe Laces, 38", Rubber/Polyester, Gray, PR (84839)
- SOF SOLE Shoe Laces, 60" L, Polyester, Gold Brown, PR (84889)
- IRONLACE Paracord 550 Shoelace, 45", White, PR1 (550-45-01)
- Sof Sole Footwear Accessories