Shop All Insoles
This Product is Discontinued
Sof Sole
Plantar Fascia Insole, 6 to 11, Womens, PR (Discontinued)
Mfr # 18652
Zoro # G0096881
This Product is Discontinued
Key Features
- Gender Women's
- Material Nylon Composite
- Size 6 to 11
- Width 3 1/4 in
- Features Heel Cup for Motion and Stability, For Planar Fasciitis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 6 to 11 |
Width | 3 1/4 in |
Length | 8 1/4 in |
Length (Straight Wireway) | 8 1/4 in |
Footwear Size | 6 to 11 |
Details
Item | Insole |
Gender | Women's |
Material | Nylon Composite |
Features | Heel Cup for Motion and Stability, For Planar Fasciitis |
Prevents | Fatigue, Pain |
Thickness | 1/2 in |
Color | Black/Green |
Footwear Brand | SOF SOLE |
Description
Insole, Women's, Size 6 to 11, Length 8 1/4 in, Width 3 1/4 in, Thickness 1/2 in, Nylon Composite, Black/Green, Prevents Fatigue, Pain, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.