Shop All Soda and Pop
Sodastream
Drink Mix, Diet Root Beer, 14.8 oz
Mfr # 1424204011
Zoro # G703474549
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14.8 oz
- Weight 1.18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sodastream
- MFR # 1424204011
- Zoro # G703474549
- UPC # 811572023843
- Country of Origin Israel
- Category Soda and Pop
Details
Capacity | 14.8 oz |
Weight | 1.18 lbs |
Description
Creating your own sparkling drinks at home has never been easier. Each bottle makes approximately 7 liters of refreshing soda. Less sugar than store bought drinks. Refrigeration required after opening.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Thumb Screw (108197-5)
- GLOBE FOOD EQUIPMENT Knob - Knife Cover Release (M00222)
- ALLPOINTS Sign Women 6X9 Braile (138543)
- OLIVER Hand Pusher With Cable (0797-25180)
- SODASTREAM BUBLY MANGO DROPS (1025258010)
- SODASTREAM Sodamix Root Beer (1424203011)
- SODASTREAM Pepsi Zero Sugar Starry Lemon-Lime Soda Mix 440 ml (1924226010)
- SODASTREAM BUBLY CHERRY DROPS (1025225010)
- SODASTREAM Bubly Bounce Cherry Citrus Fruit Drops 40 ml 1 pk (1525251010)
- SODASTREAM Bubly Bounce Blueberry Pomegranate Fruit Drops 1.36 oz 1 pk (1025268010)
- JONES SODA CANE SODA CREAM 12OZ (JU-412)
- Sodastream Beverages