Shop All Automotive Fuses
Socomec
Automotive Fuse, 630A, Not Rated
Mfr # T.III 630A GG-GI
Zoro # G810211785
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Length 0.076 in
- Amps 630A
- DC Voltage Rating Not Rated
- AC Voltage Rating 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Socomec
- MFR # T.III 630A GG-GI
- Zoro # G810211785
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 0.076 in |
Depth | 0.075 in |
Width | 0.1525 in |
Details
Body Style | Blade |
Item | Automotive Fuse |
Amps | 630A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 500V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 18 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88305-2PK)
- GENERAC Maintenance Kit for 11 kW 530CC (6483)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P)
- LEVITON GFI Receptacle (GFTR2-W)
- BLUE SEA SYSTEMS Blue Sea 5163 750A ANL Fuse (5163)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 15 A (CB227-15)
- GROTE Electromagnetic Flasher (44710)
- EATON BUSSMANN Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating (ATC-2)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 30 A (CBC-30)
- Socomec Automotive Fuses