Shop All Automotive Fuses
Socomec
Automotive Fuse, 630A, Not Rated
Mfr # 68820630
Zoro # G210211804
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.076 in
- Body Style Blade
- DC Voltage Rating Not Rated
- Amps 630A
- AC Voltage Rating 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Socomec
- MFR # 68820630
- Zoro # G210211804
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 0.076 in |
Depth | 0.075 in |
Width | 0.1525 in |
Details
Item | Automotive Fuse |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Amps | 630A |
AC Voltage Rating | 500V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- Black (BSRW-J-200-100-BK)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- GROTE Switch, Toggle, 50 Amp, ON/OFF, SPST (82-2227)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- ROADPRO Toggle Switch, w/Screw, 2 Position (RP-2059)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- GROTE Circuit Breaker, Thermal, 200 Amp (82-2217)
- Socomec Automotive Fuses