Shop All Digital Microscopes
Socket Shelf
Outlet/Usb/Shelf Adptr
Mfr # LF061112
Zoro # G1752999
product price: $26.79
/ea
$26.79
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
- Brand Socket Shelf
- MFR # LF061112
- Zoro # G1752999
- UPC # 740275050408
- Country of Origin China
- Category Digital Microscopes
Description
Add a shelf to any outlet and triple your outlets. Creates extra shelf space over top any outletKeeps everything neat secure and off the counte. rEasy to install - just plug it into any outlet. Built-in surge protection with light indicator (1000 Jules)Makes the perfect charging station in bedrooms and offices. Keeps items off countertops in bathrooms and kitchensGreat for every room in the house and even the garageCompatible with GFCI outlets. Socket Shelf is designed with a reversible shelf to fit standard and inverted outlets. (Note: Socket Shelf is not compatible with horizontal outlets).
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
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63060 Cable Cutter (13113)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- SCIENSCOPE 10x Eyepieces (SZ-LE-W10)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- AMSCOPE 0.7X-5X Zoom Industrial Inspection Microscope (H800)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- SCIENSCOPE MZ7A 0.5x Video Coupler (MZ7A-CP-05)
- SCIENSCOPE Dual Illuminated Lab Stand With Fine Focus (CMO-DST-L2)
- Socket Shelf Microscopes