Shop All Socks
Sock Trends
Socks, Crew, Polyester, Black, 8.5" H, PK10
Mfr # TRW29002CXC001
Zoro # G310133259
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5 in
- Gender Women's
- Color Black
- Size 9 to 11
- Fits Shoe Size 9 to 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sock Trends
- MFR # TRW29002CXC001
- Zoro # G310133259
- UPC # 042825773714
- Country of Origin China
- Category Socks
Dimensions
Height | 8.5 in |
Size | 9 to 11 |
Fits Shoe Size | 9 to 11 |
Sock Height | Crew |
Details
Item | Socks |
Gender | Women's |
Color | Black |
Features | Full Cushioned, Moisture Wicking |
Sold As | 10 Pair |
Description
Socks, 8.5 in, Sold As 10 Pair, Women's, Size 9 to 11, Fits Shoe Size 9 to 11, Black, Polyester, Features Full Cushioned, Moisture Wicking, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- CONDOR Leather Gloves, Split/Double Palm, XL, PR (5AJ46)
- PORTWEST Direct Vent Goggles EN166 (PW20)
- SOCK TRENDS Socks, Crew, Polyester, Black, 10.5" H, PK10 (TRM29006CXC0001)
- SPENCO Gel Insole, Mens, Fits Size 14 to 15, PR (39818)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-2401-204-08)
- SIGVARIS Sigvaris Athletic Recovery 401CL00 15-20mmHg Athletic Recovery Closed Toe; Calf Socks - White; Large (401CL00)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Stone/Ocean, Medium, PR (11-2567-010-06)
- WIGWAM MILLS 3PK MED WHT QTR Sock (S1168-051-MD)
- CRESCENT SOCK CO L Heavy Outdor Crew Sock (71689)
- Sock Trends Foot Protection