Shop All Bolt & Screw Extractor Sets
This Product is Discontinued
Sock It Out
Screw Extractor Set, 2 Pc (Discontinued)
Mfr # DEB-3
Zoro # G3616322
This Product is Discontinued
Key Features
- Type Hardened Steel
- Number of Pieces 2
- Material Alloy tool steel
- Impact Rated No
- For Removing Studs, Bolts, Screws American Socket Head Cap Screws 5/8" and 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sock It Out
- MFR # DEB-3
- Zoro # G3616322
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
For Screw Head Size | 3/4 in, 5/8 in |
Details
Type | Hardened Steel |
Number of Pieces | 2 |
Material | Alloy tool steel |
Item | Screw Extractor Set |
Impact Rated | No |
For Removing Studs, Bolts, Screws | American Socket Head Cap Screws 5/8" and 3/4" |
Features | Revolutionary Extractor Tools That Do Not Require Any Drilling Into The Rounded Out Fastener Socket Head, Saves Valuable Time Over Using Typical Fluted Extractors, When Used Properly, Sock It Outs Can Be Used over and Over |
Includes | Vinyl Pouch with Instructions for Use |
Container Type | Pouch |
Extractor Type | Socket Screw Extractor |
Material - Machining | High Speed Steel |
For Screw Type | Socket Head Cap |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor Set, Extractor Type Socket Screw Extractor, Number of Pieces 2, For Screw Type Socket Head Cap, Material - Machining High Speed Steel, Container Type Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.